- Sprocket for #35 Chain w/23 Hardened Teeth
- Finished Bore of 1"
- Keyway 1/4" x 1/8"
- a 2.754" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Pitch Diameter | 2.754 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.156 in |
| Chain No. | 35 |
| Keyway | w/Keyway & Set Screw |
| Material | Steel |
| Width Across Teeth | 0.168 in |
| Hub Length Thru | 43/64 in |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Hub Dia. | 2 3/16 in |
| Finished Bore | 1.000 in - 1 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.95 in |
| Chain Pitch | 0.375 in |
| No. of Teeth | 23 |
| Keyway Size | 1/4 x 1/8 |
| Weight | 0.82 LB |
| EAN or UPC | 662289982738 |

