- Sprocket for #35 Chain w/26 Hardened Teeth
- Finished Bore of 0.875"
- Keyway 3/16" x 3/32"
- a 3.111" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Outside Dia. | 3.31 in |
| No. of Strands Across | 1 |
| Chain Pitch | 0.375 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Keyway Size | 3/16 x 3/32 |
| Pitch Diameter | 3.111 in |
| Hub Dia. | 2 1/2 in |
| Finished Bore | 0.875 in - 7/8 in |
| Width Across Teeth | 0.168 in |
| Length Through Bore | 1.156 in |
| No. of Teeth | 26 |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| Hub Length Thru | 43/64 in |
| Material | Steel |
| Chain No. | 35 |
| Weight | 1.18 LB |
| EAN or UPC | 662289982868 |

