- Sprocket for #35 Chain w/28 Hardened Teeth
- Finished Bore of 0.75"
- Keyway 3/16" x 3/32"
- a 3.349" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Inch/Metric | Inch |
| Finished Bore | 0.750 in - 3/4 in |
| Hub Dia. | 2 1/2 in |
| Keyway | w/Keyway & Set Screw |
| Sprocket Style | B |
| Pitch Diameter | 3.349 in |
| No. of Teeth | 28 |
| Outside Dia. | 3.55 in |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1.15625 in |
| Keyway Size | 3/16 x 3/32 |
| Chain No. | 35 |
| Width Across Teeth | 0.168 in |
| Hub Length Thru | 43/64 in |
| Weight | 1.26 LB |
| EAN or UPC | 662289982981 |

