- 0.375 Chain Pitch (in)
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Number of Teeth | 30 |
| Length Through Bore (in) | 0.875 |
| Tooth Width (in) | 0.169 |
| Keyway Size | 3/16 x 3/32 |
| Outside Diameter (in) | 3.793 |
| Bore (in) | 0.75 |
| Chain Used | No. 35, 3/8 in. Pitch ANSI Chain |
| Chain Pitch (in) | 0.375 |
| Hub Diameter (in) | 2.516 |
| Pitch Type | Single |
| Hub Projection (in) | 0.703125 |
| Bore Type | Finished Bore |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter (in) | 3.588 |
| Family Name | Roller Chain Sprocket |
| Material | Steel, Hardened Teeth |
| Print Revision Level | C |
| Number of Strands/Width | 1 |
| Weight | 1.36 LB |
| EAN or UPC | 662289983056 |

