- Sprocket for #40 Chain w/26 Hardened Teeth
- Finished Bore of 1.1875"
- Keyway 1/4" x 1/8"
- a 4.148" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Sprocket Style | B |
| Chain Pitch | 0.500 in |
| Width Across Teeth | 0.284 in |
| Hub Length Thru | 21/32 in |
| Hub Dia. | 3 1/4 in |
| Pitch Diameter | 4.148 in |
| Outside Dia. | 4.42 in |
| Finished Bore | 1.1875 in - 1 3/16 in |
| No. of Strands Across | 1 |
| Chain No. | 40 |
| Keyway | w/Keyway & Set Screw |
| Inch/Metric | Inch |
| No. of Teeth | 26 |
| Material | Steel |
| Length Through Bore | 0.9375 in |
| Keyway Size | 1/4 x 1/8 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 2.3 LB |
| EAN or UPC | 662289983759 |

