- Sprocket for #40 Chain w/28 Hardened Teeth
- Finished Bore of 1.5"
- Keyway 3/8" x 3/16"
- a 4.466" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Keyway Size | 3/8 x 3/16 |
| No. of Teeth | 28 |
| Width Across Teeth | 0.284 in |
| Inch/Metric | Inch |
| Keyway | w/Keyway & Set Screw |
| Sprocket Style | B |
| Pitch Diameter | 4.466 in |
| Material | Steel |
| Outside Dia. | 4.74 in |
| No. of Strands Across | 1 |
| Length Through Bore | 0.9375 in |
| Hub Length Thru | 21/32 in |
| Chain No. | 40 |
| Hub Dia. | 3 1/4 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.500 in |
| Finished Bore | 1.500 in - 1 1/2 in |
| Weight | 1.74 LB |
| EAN or UPC | 662289983896 |

