- Sprocket for #40 Chain w/29 Hardened Teeth
- Finished Bore of 0.625"
- Keyway 3/16" x 3/32"
- a 4.625" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Outside Dia. | 4.9 in |
| Width Across Teeth | 0.284 in |
| Chain No. | 40 |
| Inch/Metric | Inch |
| Chain Pitch | 0.500 in |
| Finished Bore | 0.625 in - 5/8 in |
| Hub Length Thru | 21/32 in |
| Length Through Bore | 0.9375 in |
| Pitch Diameter | 4.625 in |
| Material | Steel |
| Hub Dia. | 3 1/4 in |
| No. of Teeth | 29 |
| Hardened Teeth | With Hardened Teeth |
| Keyway Size | 3/16 x 3/32 |
| Sprocket Style | B |
| Keyway | w/Keyway & Set Screw |
| No. of Strands Across | 1 |
| Weight | 2.76 LB |
| EAN or UPC | 662289984039 |

