Skip to content Skip to navigation menu
Single Strand Sprocket; 40 Chain Size; 17 Teeth; Requires H Split Taper Bushing

H40H17

Single Strand Sprocket; 40 Chain Size; 17 Teeth; Requires H Split Taper Bushing
Item #100803066
  • Single Strand Sprocket
  • 40 Chain Size
  • 17 Teeth
  • Requires Split Taper H Bushing
  • With Hardened Teeth
Single Strand Sprocket; 40 Chain Size; 17 Teeth; Requires H Split Taper Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Strand Sprocket
  • 40 Chain Size
  • 17 Teeth
  • Requires Split Taper H Bushing
  • With Hardened Teeth

description

  • In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets

features

  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore
  • Hardened Teeth at No Extra Cost - Drive Sizes up to 30 teeth on 35 through 160 Chain
Number of Strands/Width 1
Bore (Min) (in) 0.375
Family Name Split Taper Sprockets
Hub Diameter (in) 2.494
Material Steel
Minimum Bore (in) 0.375
Pitch Type Single
Chain Used No. 40, 1/2 in. Pitch ANSI Chain
Outside Diameter (in) 2.975
Chain Pitch 0.500 in
Maximum Bore (in) 1.5
Bushing Used Split Taper
Hardened Teeth With Hardened Teeth
Chain No. 40
Bushing Type Split Taper
Bore (Max) (in) 1.5
No. of Strands Across 1
Number of Strands 1
Bore Type Bushed Bore
Chain Pitch (in) 0.5
Overall Length (in) 1.50625
Inch/Metric Inch
Bushing Series H
Number of Teeth 17
Number of Hubs 1
No. of Teeth 17
Pitch Diameter (in) 2.721
Weight 0.725 LB
EAN or UPC 662289114665
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison