Browning
H40JA18
Single Strand Sprocket; 40 Chain Size; 18 Teeth; Requires JA QD Bushing
Item #100932657
- Single Strand Sprocket
- 40 Chain Size
- 18 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Outside Dia. | 3.13 in |
| Material | Steel |
| Type | QD1 |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| Bushing Series | JA |
| Length Through Bore | 1 in |
| Bushing Type | QD |
| Bushing Bore [Max] | 1.25 in |
| Chain No. | 40 |
| Sprocket Style | QD1 |
| Overall Length | 1.3125 in |
| Hub Dia. | 2 in |
| No. of Teeth | 18 |
| No. of Strands Across | 1 |
| Pitch Dia. | 2.879 in |
| Width Across Teeth | 0.284 in |
| Chain Pitch | 0.500 in |
| Pitch Diameter | 2.879 in |
| Hardened Teeth | With Hardened Teeth |
| Weight | 0.56 LB |
| EAN or UPC | 662289243020 |
