Browning
H40P29
Single Strand Sprocket; 40 Chain Size; 29 Teeth; Requires P1 Split Taper Bushing
Item #100803095
- Single Strand Sprocket
- 40 Chain Size
- 29 Teeth
- Requires Split Taper P1 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Type | 4 |
| Bushing Type | Split Taper |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 3 in |
| No. of Strands Across | 1 |
| Material | Steel |
| Pitch Dia. | 4.625 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 1.75 in |
| No. of Teeth | 29 |
| Width Across Teeth | 0.284 in |
| Overall Length | 2.188 in |
| Chain Pitch | 0.500 in |
| Outside Dia. | 4.9 in |
| Inch/Metric | Inch |
| Pitch Diameter | 4.625 in |
| Length Through Bore | 1.938 in |
| Bushing Series | P1 |
| Sprocket Style | 4 |
| Chain No. | 40 |
| Weight | 2.26 LB |
| EAN or UPC | 662289244911 |
