Browning
H40SH21
Single Strand Sprocket; 40 Chain Size; 21 Teeth; Requires SH QD Bushing
Item #100932660
- Single Strand Sprocket
- 40 Chain Size
- 21 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| No. of Teeth | 21 |
| Bushing Used | Q-D |
| Minimum Bore (in) | 0.5 |
| Number of Teeth | 21 |
| Chain Used | No. 40, 1/2 in. Pitch ANSI Chain |
| Chain Pitch | 0.500 in |
| Overall Length (in) | 1.6875 |
| Pitch Diameter (in) | 3.355 |
| Bushing Series | SH |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Outside Diameter (in) | 3.617 |
| No. of Strands Across | 1 |
| Pitch Type | Single |
| Number of Hubs | 1 |
| Hub Diameter (in) | 2.7 |
| Bore Type | Bushed Bore |
| Family Name | Q-D Sprockets |
| Chain No. | 40 |
| Inch/Metric | Inch |
| Chain Pitch (in) | 0.5 |
| Bore (Min) (in) | 0.5 |
| Bushing Type | QD |
| Number of Strands/Width | 1 |
| Bore (Max) (in) | 1.625 |
| Number of Strands | 1 |
| Maximum Bore (in) | 1.625 |
| Weight | 1.02 LB |
| EAN or UPC | 662289243112 |
