Browning
H40SH23
Single Strand Sprocket; 40 Chain Size; 23 Teeth; Requires SH QD Bushing
Item #100932662
- Single Strand Sprocket
- 40 Chain Size
- 23 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| No. of Strands Across | 1 |
| Chain Pitch | 0.500 in |
| Bushing Bore [Max] | 1.625 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 3.672 in |
| No. of Teeth | 23 |
| Bushing Type | QD |
| Width Across Teeth | 0.284 in |
| Outside Dia. | 3.94 in |
| Length Through Bore | 1.3125 in |
| Type | QD1 |
| Pitch Diameter | 3.672 in |
| Hub Dia. | 2.688 in |
| Chain No. | 40 |
| Overall Length | 1.71875 in |
| Bushing Series | SH |
| Material | Steel |
| Bushing Bore [Min] | 0.5 in |
| Sprocket Style | QD1 |
| Inch/Metric | Inch |
| Weight | 1.22 LB |
| EAN or UPC | 662289243174 |
