Browning
H40SH27
Single Strand Sprocket; 40 Chain Size; 27 Teeth; Requires SH QD Bushing
Item #100932666
- Single Strand Sprocket
- 40 Chain Size
- 27 Teeth
- Requires QD SH Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Bushing Series | SH |
| Pitch Dia. | 4.307 in |
| Sprocket Style | QD1 |
| Hub Dia. | 2.688 in |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| Overall Length | 1.719 in |
| Outside Dia. | 4.58 in |
| Chain Pitch | 0.500 in |
| Pitch Diameter | 4.307 in |
| Bushing Type | QD |
| Inch/Metric | Inch |
| Type | QD1 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore [Max] | 1.625 in |
| No. of Teeth | 27 |
| Length Through Bore | 1.3125 in |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Chain No. | 40 |
| Weight | 1.54 LB |
| EAN or UPC | 662289243341 |
