- Sprocket for #50 Chain w/21 Hardened Teeth
- Finished Bore of 1.625"
- Keyway 3/8" x 3/16"
- a 4.194" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Chain No. | 50 |
| Width Across Teeth | 0.343 in |
| No. of Teeth | 21 |
| Inch/Metric | Inch |
| Material | Steel |
| Finished Bore | 1.625 in - 1 5/8 in |
| Chain Pitch | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| Keyway | w/Keyway & Set Screw |
| No. of Strands Across | 1 |
| Hub Length Thru | 21/32 in |
| Pitch Diameter | 4.194 in |
| Sprocket Style | B |
| Outside Dia. | 4.52 in |
| Length Through Bore | 1 in |
| Keyway Size | 3/8 x 3/16 |
| Weight | 2.8 LB |

