- 50 Chain, 24 Tooth (Hardened), 1.5 in Bore, With Keyway and Setscrew
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Pitch Diameter | 4.788 in |
| Material | Steel |
| Length Through Bore | 1.0625 in |
| No. of Teeth | 24 |
| Hub Length Thru | 0.7195 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 5.122 in |
| Chain No. | 50 |
| Keyway | w/Keyway & Set Screw |
| No. of Strands Across | 1 |
| Finished Bore | 1.500 in - 1 1/2 in |
| Hub Dia. | 3 1/4 in |
| Sprocket Style | B |
| Width Across Teeth | 0.343 in |
| Weight | 2.82 LB |
| EAN or UPC | 662289984749 |

