- Sprocket for #60 Chain w/13 Hardened Teeth
- Finished Bore of 0.875"
- Keyway 3/16" x 3/32"
- a 3.134" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Width Across Teeth | 0.459 in |
| Outside Dia. | 3.45 in |
| No. of Strands Across | 1 |
| Finished Bore | 0.875 in - 7/8 in |
| Length Through Bore | 0.8125 in |
| Hub Dia. | 2 3/8 in |
| Sprocket Style | B |
| Pitch Diameter | 3.134 in |
| Inch/Metric | Inch |
| Keyway Size | 3/16 x 3/32 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Hub Length Thru | 47/64 in |
| Chain Pitch | 0.750 in |
| No. of Teeth | 13 |
| Chain No. | 60 |
| Keyway | w/Keyway & Set Screw |
| Weight | 1.825 LB |
| EAN or UPC | 662289985517 |

