- Sprocket for #60 Chain, 27 Tooth, 1.750 in - 1 3/4 in Bore, 1 Strand, B Style, With Hardened Teeth, Steel
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
| Chain No. | 60 |
| Pitch Diameter (in) | 6.46 |
| Hub Diameter (in) | 4.016 |
| Bore (in) | 1.75 |
| Hub Projection (in) | 0.796875 |
| Chain Pitch | 0.750 in |
| Chain Pitch (in) | 0.75 |
| Length Through Bore (in) | 1.25 |
| Inch/Metric | Inch |
| Pitch Diameter | 6.46 in |
| Sprocket Style | B |
| Material | Steel |
| Number of Strands/Width | 1 |
| Bore Type | Finished Bore |
| Outside Diameter (in) | 6.867 |
| Print Revision Level | C |
| Number of Teeth | 27 |
| Pitch Type | Single |
| Keyway Size | 3/8 x 3/16 |
| Tooth Width (in) | 0.459 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| Finished Bore | 1.750 in - 1 3/4 in |
| Family Name | Roller Chain Sprocket |
| Outside Dia. | 6.867 in |
| No. of Teeth | 27 |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 5.82 LB |
| EAN or UPC | 662289986675 |

