- Sprocket for #60 Chain w/30 Hardened Teeth
- Finished Bore of 1.375"
- Keyway 5/16" x 5/32"
- a 7.175" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Chain No. | 60 |
| Material | Steel |
| Length Through Bore | 0.8125 in |
| No. of Teeth | 30 |
| Pitch Diameter | 7.175 in |
| Sprocket Style | B |
| Width Across Teeth | 0.459 in |
| Hub Length Thru | 47/64 in |
| Finished Bore | 1.375 in - 1 3/8 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 1 |
| Chain Pitch | 0.750 in |
| Keyway Size | 5/16 x 5/32 |
| Keyway | w/Keyway & Set Screw |
| Outside Dia. | 7.59 in |
| Hub Dia. | 4 in |
| Inch/Metric | Inch |
| Weight | 7.2 LB |
| EAN or UPC | 662289986989 |

