Browning
H60H24
Single Strand Sprocket; 60 Chain Size; 24 Teeth; Requires H Split Taper Bushing
Item #100931960
- Single Strand Sprocket
- 60 Chain Size
- 24 Teeth
- Requires Split Taper H Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Keyed to both shaft and hub
- Highest torque carrying capacity
- Double split barrel ensures true concentricity
- Inch, metric and spline bores available
| Hub Dia. | 2 1/2 in |
| Width Across Teeth | 0.459 in |
| No. of Strands Across | 1 |
| Sprocket Style | 3 |
| Length Through Bore | 1.25 in |
| No. of Teeth | 24 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.750 in |
| Bushing Series | H |
| Bushing Type | Split Taper |
| Pitch Diameter | 5.746 in |
| Outside Dia. | 6.15 in |
| Type | 3 |
| Material | Steel |
| Bushing Bore [Max] | 1.5 in |
| Pitch Dia. | 5.746 in |
| Chain No. | 60 |
| Overall Length | 1.5 in |
| Bushing Bore [Min] | 0.375 in |
| Overall Length Less Threads | 1.5 in |
| Inch/Metric | Inch |
| Weight | 3.34 LB |
| EAN or UPC | 662289225880 |
