Browning
H60JA11
Single Strand Sprocket; 60 Chain Size; 11 Teeth; Requires JA QD Bushing
Item #100932687
- Single Strand Sprocket
- 60 Chain Size
- 11 Teeth
- Requires QD JA Bushing
- With Hardened Teeth
features
- Inch and metric sizes available
| Pitch Diameter | 2.662 in |
| Bushing Bore [Max] | 1.25 in |
| Overall Length | 1.313 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.459 in |
| Hub Dia. | 2 in |
| No. of Teeth | 11 |
| Hardened Teeth | With Hardened Teeth |
| Material | Steel |
| No. of Strands Across | 1 |
| Sprocket Style | QD-1 |
| Chain Pitch | 0.750 in |
| Type | QD-1 |
| Pitch Dia. | 2.662 in |
| Outside Dia. | 3.004 in |
| Chain No. | 60 |
| Bushing Type | QD |
| Bushing Series | JA |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Weight | 0.54 LB |
| EAN or UPC | 662289243921 |
