Browning
H60SK27
Single Strand Sprocket; 60 Chain Size; 27 Teeth; Requires SK QD Bushing
Item #100932703
- Single Strand Sprocket
- 60 Chain Size
- 27 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Bushing Bore [Max] | 2.625 in |
| Type | QD-1 |
| Inch/Metric | Inch |
| Material | Steel |
| Hub Dia. | 3 7/8 in |
| No. of Teeth | 27 |
| Sprocket Style | QD-1 |
| Pitch Diameter | 6.46 in |
| Overall Length | 2.344 in |
| Outside Dia. | 6.87 in |
| Bushing Series | SK |
| Bushing Type | QD |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 1.938 in |
| Chain No. | 60 |
| Chain Pitch | 0.750 in |
| No. of Strands Across | 1 |
| Pitch Dia. | 6.46 in |
| Width Across Teeth | 0.459 in |
| Bushing Bore [Min] | 0.5 in |
| Weight | 4.62 LB |
| EAN or UPC | 662289244409 |
