Browning
H60TB28 2012
Single Strand Sprocket; 60 Chain Size; 28 Teeth; Requires 2012 Taper Lock Bushing
Item #100933101
- Single Strand Sprocket
- 60 Chain Size
- 28 Teeth
- Requires Taper Lock 2012 Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Compact design
- Taper bore bushings are available in popular inch bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Chain Pitch (in) | 0.75 |
| Outside Diameter (in) | 7.106 |
| Chain Used | No. 60, 3/4 in. Pitch ANSI Chain |
| No. of Strands Across | 1 |
| Hardened Teeth | With Hardened Teeth |
| Bushing Used | Taper Bore |
| Pitch Diameter (in) | 6.699 |
| No. of Teeth | 28 |
| Bushing Bore (Min) (in) | 0.5 |
| Hub Diameter (in) | 3.5625 |
| Bore Type | Bushed Bore |
| Bushing Series | 2012 |
| Number of Strands/Width | 1 |
| Overall Length (in) | 1.25 |
| Bushing Type | Taper Lock |
| Length Through Bore (in) | 1.25 |
| Number of Teeth | 28 |
| Material | Steel |
| Bore (Max) (in) | 2 |
| Inch/Metric | Inch |
| Number of Hubs | 1 |
| Sprocket Material | Steel, Hardened Teeth |
| Family Name | Taper Bore Sprockets |
| Tooth Width (in) | 0.459 |
| Bore (Min) (in) | 0.5 |
| Pitch Type | Single |
| Chain No. | 60 |
| Bushing Bore (Max) (in) | 2 |
| Chain Pitch | 0.750 in |
| Weight | 4.62 LB |
| EAN or UPC | 662289231461 |
