Browning
H80SF23
Single Strand Sprocket; 80 Chain Size; 23 Teeth; Requires SF QD Bushing
Item #100932709
- Single Strand Sprocket
- 80 Chain Size
- 23 Teeth
- Requires QD SF Bushing
- With Hardened Teeth
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
features
- Inch and metric sizes available
| Hub Dia. | 4 5/8 in |
| Outside Dia. | 7.88 in |
| Bushing Bore [Max] | 2.9375 in |
| Bushing Bore [Min] | 0.5 in |
| Pitch Diameter | 7.344 in |
| Material | Steel |
| Pitch Dia. | 7.344 in |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Width Across Teeth | 0.575 in |
| No. of Strands Across | 1 |
| Bushing Type | QD |
| Sprocket Style | QD-1 |
| Overall Length | 2.46875 in |
| Length Through Bore | 2.063 in |
| Type | QD-1 |
| No. of Teeth | 23 |
| Chain Pitch | 1.000 in |
| Bushing Series | SF |
| Chain No. | 80 |
| Weight | 6.92 LB |
| EAN or UPC | 662289244713 |
