Browning
H80SK17
Single Strand Sprocket; 80 Chain Size; 17 Teeth; Requires SK QD Bushing
Item #100932719
- Single Strand Sprocket
- 80 Chain Size
- 17 Teeth
- Requires QD SK Bushing
- With Hardened Teeth
features
- This Product has the Browning Exclusive Twice the Life Guarantee
- Easy Installation and removal
- QD Bushings are available in popular inch and metric bore sizes
- Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
| Pitch Type | Single |
| Inch/Metric | Inch |
| Bore Type | Bushed Bore |
| Material | Steel |
| Chain No. | 80 |
| Chain Pitch (in) | 1 |
| Number of Hubs | 1 |
| Outside Diameter (in) | 5.95 |
| Minimum Bore (in) | 0.5 |
| No. of Strands Across | 1 |
| Bore (Min) (in) | 0.5 |
| Overall Length (in) | 2.359375 |
| Bushing Type | QD |
| Maximum Bore (in) | 2.625 |
| Bushing Series | SK |
| Chain Used | No. 80, 1 in. Pitch ANSI Chain |
| Hardened Teeth | With Hardened Teeth |
| Hub Diameter (in) | 3.89 |
| Number of Strands | 1 |
| Bushing Used | Q-D |
| Bore (Max) (in) | 2.625 |
| No. of Teeth | 17 |
| Family Name | Q-D Sprockets |
| Chain Pitch | 1.000 in |
| Pitch Diameter (in) | 5.442 |
| Number of Strands/Width | 1 |
| Number of Teeth | 17 |
| Weight | 3.62 LB |
| EAN or UPC | 662289245031 |
