- Replacement Liner for use with SHH1 Shear Pin Hubs
features
- Hardened and ground
| Length | 1/2 in |
| Outside Dia. | 0.502 in |
| Inside Dia. | 0.25 in |
| Use With | SHH1 |
| Weight | 0.033 LB |
| EAN or UPC | 662289185009 |
| Length | 1/2 in |
| Outside Dia. | 0.502 in |
| Inside Dia. | 0.25 in |
| Use With | SHH1 |
| Weight | 0.033 LB |
| EAN or UPC | 662289185009 |