Skip to content Skip to navigation menu
Needle Bearing Conveyor Sprocket Idlers

HND50B17IDLER

Needle Bearing Conveyor Sprocket Idlers
Item #100933333
  • Needle Bearing Type
  • 3.72 Outside Diameter (in)
Needle Bearing Conveyor Sprocket Idlers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Bearing Type
  • 3.72 Outside Diameter (in)

applications

  • Roller chain drive

features

  • Double sprocket idler with hardened teeth. For use with drive tighteners.
  • Cast iron
  • All Browning stock idlers furnished with needle bearings have retainers that insure minimum internal friction and wear by separating the needle rollers.

caution

  • Too much tension in a drive causes excessive belt chain and bearing wear
  • Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
  • Sprocket idlers should be used on the outside of chain drives and with at least three teeth engaged in the chain
Bearing Type Needle
Weight 2.27 LB
EAN or UPC 662289214525
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison