- Weld-On Hub for Bushing R2
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
- Permits blind assembly
- Load not carried or limited by mounting screws
- Cannot be assembled incorrectly
- Maintains true round bore
- Reduces installation time
| A [Max] | 1.621 in |
| Bore Range [Min] | 1.375 in |
| C | 5 5/8 in |
| Bushing Series | R2 |
| Pilot Diameter | 5.625 in |
| Bore Range [Max] | 3.625 in |
| Length Through Bore | 4 in |
| Weight | 15.5 LB |
| EAN or UPC | 662289244737 |

