- Weld-On Hub for Bushing S1
description
- Bushings are used to connect a product to a shaft that has smaller diameter than the product has.
applications
- Fans
- Blowers
- Conveyors
- Pumps
- Mixers
- Crushers
- Conveying equipment
- Shaker and sorters
- Saws
features
- Double split barrel ensures true concentricity - grips the shaft with positive clamp fit
- High torque carrying capacity
- Permits blind assembly
- Load not carried or limited by mounting screws
- Cannot be assembled incorrectly
- Maintains true round bore
- Reduces installation time
| C | 6 1/2 in |
| Bushing Series | S1 |
| Bore Range [Max] | 4.25 in |
| A [Max] | 0.961 in |
| Pilot Diameter | 6.5 in |
| Length Through Bore | 3.3125 in |
| Bore Range [Min] | 1.6875 in |
| Weight | 17.7 LB |
| EAN or UPC | 662289304721 |

