- #100
- 3 Strand
- Cotter Pin Offset Link
- 1 1/4" Pitch
| Chain No. | 100 |
| Pin Overall Length | 4.371 in |
| Roller Dia. | 3/4 in |
| Chain Type | ANSI |
| Chain Series | 100, 100-2, 100-3, 100-4, 100-6, 100-8 |
| Chain Construction | Part (CL, Ol, RL) |
| Link Plates Height | 1.166 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.156 in |
| Type | Offset (Half) Link |
| Roller Width | 3/4 in |
| Pin Length (Lr) | 2.29 in |
| Chain Pitch | 1.25 in |
| Pin Material | Carbon Steel |
| Pin Length (Lc) | 2.16 in |
| Link Type | Cotter Pin |
| Duty | Standard-Duty |
| No. of Strands Across | 3 |
| Pin Diameter | 3/8 in |
| Weight | 0.95 LB |

