- Steel Material
- 1.5 Chain Pitch (in)
features
- Exceptional Quality and Performance in Browning Chain
- Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Centerline to Opposite Cotter Pin Side | 0.98 |
| Material | Steel |
| Average Ultimate Tensile Strength (psi) | 68000 |
| Pin Diameter (in) | 0.437 |
| Roller Width (in) | 1 |
| Chain Type | Standard |
| Chain Construction | Cottered |
| Number of Strands/Width | 2 |
| Centerline to Outside of Cotter Pin | 1.15 |
| Roller Diameter (in) | 0.875 |
| Chain Pitch (in) | 1.5 |
| Inside Plate Height | 1.4 |
| Weight | 1.2 LB |
| EAN or UPC | 662289257928 |

