- #120
- 2 Strand
- Cotter Pin Offset Link
- 1 1/2" Pitch
| Pin Material | Carbon Steel |
| Chain Type | ANSI |
| Link Plates Thickness | 0.187 in |
| Chain No. | 120 |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Width | 1 in |
| Pin Length (Lc) | 1.84 in |
| Chain Series | 120, 120-2, 120-3, 120-4, 120-6, 120-8 |
| No. of Strands Across | 2 |
| Pin Diameter | 0.437 in |
| Material | Carbon Steel |
| Roller Dia. | 7/8 in |
| Type | Offset (Half) Link |
| Pin Overall Length | 1.15 in |
| Duty | Standard-Duty |
| Pin Length (Lr) | 2.02 in |
| Chain Pitch | 1.5 in |
| Link Type | Cotter Pin |
| Link Plates Height | 1.4 in |
| Weight | 0.985 LB |
| EAN or UPC | 662289108404 |

