- #140
- 2 Strand
- Cotter Pin Connecting Link
- 1 3/4" Pitch
| Link Type | Cotter Pin |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.219 in |
| Chain Series | 140, 140-2, 140-3, 140-4, 140-6, 140-8 |
| Roller Width | 1 in |
| Type | Connecting (Master) Link |
| Chain Pitch | 1.75 in |
| Roller Dia. | 1 in |
| Chain Type | ANSI |
| Pin Length (Lc) | 1.98 in |
| No. of Strands Across | 2 |
| Chain Construction | Part (CL, Ol, RL) |
| Chain No. | 140 |
| Duty | Standard-Duty |
| Pin Overall Length | 4.041 in |
| Pin Diameter | 1/2 in |
| Material | Carbon Steel |
| Pin Length (Lr) | 2.17 in |
| Link Plates Height | 1.634 in |
| Weight | 1.25 LB |
| EAN or UPC | 662289187959 |

