- 1.75" Center Distance
- 56C Frame
- 30:1 Ratio
- 5/8" C-Face Quilled Input
- 7/8" Left Output Shaft
applications
- Low-speed/high-torque, continuous-duty applications
features
- Double-lipped and spring-loaded shaft seals
- Single- and double-output shaft assemblies
- Large oil sump
- Lower power loss with forged bronze worm gear
- Thread-rolled and hardened alloy steel worm for higher strength
- Factory filled with AGMA 8C oil
- Speed range: 29 to 350 rpm
- Any position mounting
| Bolt Centers w/ Vertical Base Kits (in) | 7 3/8 x 4 |
| Center Distance | 1.75 in |
| Replacement for Dayton® Part No: | 4Z295 |
| HP @ RPM | 0.5 hp @ 1800 rpm |
| Input (Shaft or Bore) Size | 5/8 in |
| Input Configuration | C-Face Quilled |
| Shaft Assembly Code | F-1 |
| Box Height | 5 3/4 in |
| Box Length | 4.81 in |
| Motor Application | General Purpose |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Frame | 56C |
| Output (Shaft or Bore) Size | 7/8 in |
| Bearing Type | Ball Bearing |
| Ratio | 30:1 |
| Housing Material | Cast Iron |
| Box Width | 3.38 in |
| Input HP @ RPM | 0.5 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Output Configuration | Left Output |
| Frame Size | 56C |
| Weight | 27.0 LB |

