- #160
- 2 Strand
- Cotter Pin Connecting Link
- 2" Pitch
| Pin Length (Lr) | 2.56 in |
| Link Type | Cotter Pin |
| Pin Diameter | 0.562 in |
| Roller Dia. | 1 1/8 in |
| Link Plates Height | 1.866 in |
| Chain No. | 160 |
| Duty | Standard-Duty |
| Type | Connecting (Master) Link |
| Chain Series | 160, 160-2, 160-3, 160-4, 160-6, 160-8 |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 1/4 in |
| Chain Pitch | 2 in |
| Chain Type | ANSI |
| Pin Length (Lc) | 2.38 in |
| No. of Strands Across | 2 |
| Chain Construction | Part (CL, Ol, RL) |
| Roller Width | 1 1/4 in |
| Material | Carbon Steel |
| Pin Overall Length | 4.827 in |
| Weight | 1.15 LB |
| EAN or UPC | 662289237982 |

