- #35
- 3 Strand
- Spring Clip Connecting Link
- 3/8" Pitch
| Chain Series | 35, 35-2, 35-3, 35-4 |
| Pin Overall Length | 1.265 in |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Pin Length (Lr) | 0.7 in |
| Pin Length (Lc) | 0.63 in |
| Roller Dia. | 0.2 in |
| Type | Connecting (Master) Link |
| Roller Width | 3/16 in |
| Pin Diameter | 0.141 in |
| Material | Carbon Steel |
| Chain Type | ANSI |
| Chain Pitch | 0.375 in |
| Link Type | Spring Clip |
| Link Plates Thickness | 0.05 in |
| Link Plates Height | 0.35 in |
| Chain No. | 35 |
| Chain Construction | Part (CL, Ol, RL) |
| No. of Strands Across | 3 |
| Weight | 0.03 LB |
| EAN or UPC | 662289167937 |

