- Steel Material
- 0.375 Chain Pitch (in)
features
- Exceptional Quality and Performance in Browning Chain
- Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Centerline to Outside of Cotter Pin | 0.267 |
| Material | Steel |
| Chain Pitch (in) | 0.375 |
| Width Over Pins/Total Width | 0.5 |
| Chain Type | Standard |
| Package Type | 10 Foot Box |
| Average Ultimate Tensile Strength (psi) | 2100 |
| Roller Width (in) | 0.1875 |
| Centerline to Opposite Cotter Pin Side | 0.233 |
| Number of Strands/Width | 1 |
| Pin Diameter (in) | 0.141 |
| Inside Plate Height | 0.35 |
| Total Length | 10 |
| Chain Construction | Riveted |
| Roller Diameter (in) | 0.2 |
| Standards Met | ANSI B29.1 |
| Weight | 0.272 LB |
| EAN or UPC | 662289243495 |

