- Steel Material
- 0.5 Chain Pitch (in)
features
- Exceptional Quality and Performance in Browning Chain
- Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Inside Plate Height | 0.466 |
| Number of Strands/Width | 1 |
| Connecting Link - Slip Fit | Spring Clip |
| Chain Pitch (in) | 0.5 |
| Chain Type | Standard |
| Centerline to Opposite Cotter Pin Side | 0.315 |
| Roller Diameter (in) | 0.312 |
| Chain Construction | Spring Clip |
| Material | Steel |
| Average Ultimate Tensile Strength (psi) | 3700 |
| Roller Width (in) | 0.3125 |
| Pin Diameter (in) | 0.156 |
| Centerline to Outside of Cotter Pin | 0.38 |
| Weight | 0.015 LB |
| EAN or UPC | 662289297733 |

