- Steel Material
- 0.625 Chain Pitch (in)
features
- Exceptional Quality and Performance in Browning Chain
- Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Total Length | 10 |
| Standards Met | ANSI B29.1 |
| Package Type | 10 Foot Box |
| Average Ultimate Tensile Strength (psi) | 12200 |
| Width Over Pins/Total Width | 0.86 |
| Roller Diameter (in) | 0.2 |
| Chain Construction | Riveted |
| Inside Plate Height | 0.584 |
| Number of Strands/Width | 2 |
| Roller Width (in) | 0.375 |
| Chain Pitch (in) | 0.625 |
| Chain Type | Standard |
| Material | Steel |
| Weight | 1.412 LB |
| EAN or UPC | 662289143795 |

