- Steel Material
- 0.75 Chain Pitch (in)
features
- Exceptional Quality and Performance in Browning Chain
- Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Chain Pitch (in) | 0.75 |
| Roller Diameter (in) | 0.468 |
| Centerline to Outside of Cotter Pin | 0.586 |
| Inside Plate Height | 0.7 |
| Material | Steel |
| Average Ultimate Tensile Strength (psi) | 17000 |
| Chain Type | Standard |
| Roller Width (in) | 0.5 |
| Pin Diameter (in) | 0.234 |
| Centerline to Opposite Cotter Pin Side | 0.495 |
| Chain Construction | Cottered |
| Number of Strands/Width | 2 |
| Weight | 0.555 LB |
| EAN or UPC | 662289298419 |

