- Steel Material
- 1 Chain Pitch (in)
features
- Exceptional Quality and Performance in Browning Chain
- Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain.
- Available from Stock
| Package Type | 10 Foot Box |
| Inside Plate Height | 0.934 |
| Standards Met | ANSI B29.1 |
| Chain Construction | Cottered |
| Chain Type | Standard |
| Number of Strands/Width | 3 |
| Material | Steel |
| Average Ultimate Tensile Strength (psi) | 43500 |
| Pin Diameter (in) | 0.312 |
| Centerline to Opposite Cotter Pin Side | 0.637 |
| Centerline to Outside of Cotter Pin | 0.741 |
| Width Over Pins/Total Width | 1.35 |
| Roller Width (in) | 0.625 |
| Roller Diameter (in) | 0.625 |
| Chain Pitch (in) | 1 |
| Total Length | 10 |
| Weight | 5.134 LB |
| EAN or UPC | 662289163960 |

