- Coupling Size: JS5
- Insert Style: Solid
- Material: Neoprene
- Black
features
- Oil-resistant rubber
- Excellent flexibility and shock absorption
| Coupling Size | JS5 |
| RPM [Max] | 3600 rpm |
| Torque Rating | 38.5 in lb |
| No. of Legs | 6 |
| Temperature Range [Min] | -55 °F |
| Material | Neoprene |
| Outside Dia. | 2.6875 in |
| Color | Black |
| Hardness | 80 Shore |
| Insert Style | Solid |
| HP @ RPM | 1.1 hp @ 1800 rpm |
| Temperature Range [Max] | 225 °F |
| Weight | 0.12 LB |
| EAN or UPC | 662289299386 |

