- Coupling Size: JS6
- Insert Style: Solid
- Material: Neoprene
- Black
features
- Oil-resistant rubber
- Excellent flexibility and shock absorption
| Temperature Range [Min] | -55 °F |
| Torque Rating | 50.5 in lb |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 3.4375 in |
| No. of Legs | 6 |
| Insert Style | Solid |
| Coupling Size | JS6 |
| Hardness | 80 Shore |
| HP @ RPM | 1.5 hp @ 1800 rpm |
| Material | Neoprene |
| Color | Black |
| Temperature Range [Max] | 225 °F |
| Weight | 0.245 LB |
| EAN or UPC | 662289149339 |

