- Coupling Size: JS7
- Insert Style: Solid
- Material: Urethane
- Black
features
- Good chemical resistance
| Temperature Range [Max] | 180 °F |
| Coupling Size | JS7 |
| HP @ RPM | 3.6 hp @ 1800 rpm |
| Material | Urethane |
| RPM [Max] | 3600 rpm |
| Insert Style | Solid |
| No. of Legs | 6 |
| Hardness | 92 Shore |
| Color | Black |
| Outside Dia. | 4.6875 in |
| Temperature Range [Min] | -60 °F |
| Torque Rating | 126 in lb |
| Weight | 0.895 LB |
| EAN or UPC | 662289119462 |

