- 1/3 hp
- 208/224/440 VAC
- 11:1 Ratio
- 157 rpm
- 60 Hz
features
- Cast iron gear case
- Lip-type seals on input and output shafts
- Ball bearings on output shaft on case and on motor
- Reversible protection
- No thermal protection
- Continuous-duty
- Factory filled with AGMA 4 oil
- Horizontal mounting
- Two-year warranty
| Enclosure Designation | ODP - Open Drip Proof |
| Output RPM @ 60 Hz | 157 rpm |
| Phase | Three Phase |
| Ratio | 11:1 |
| Hz | 60 Hz |
| Max. Overhung Load | 245 |
| Voltage Rating | 440, 208, 224 |
| Max. Safe Torque | 125 lb/in |
| Enclosure | ODP |
| Output Configuration | Parallel Shaft Output |
| Replacement for Dayton® Part No: | 2Z851 |
| C Dimension | 13.41 in |
| Weight | 36.0 LB |

