- 1/3 hp
- 115 VAC
- 6:1 Ratio
- 288 rpm
- 60 Hz
features
- Cast iron gear case
- Lip-type seals on input and output shafts
- Ball bearings on output shaft on case and on motor
- Reversible protection
- No thermal protection
- Continuous-duty
- Factory filled with AGMA 4 oil
- Horizontal mounting
- Two-year warranty
| Enclosure | ODP |
| Voltage Rating | 115 |
| C Dimension | 13.41 in |
| Phase | Split Phase |
| Output RPM @ 60 Hz | 288 rpm |
| Replacement for Dayton® Part No: | 2Z850 |
| Output Configuration | Parallel Shaft Output |
| Enclosure Designation | ODP - Open Drip Proof |
| Max. Safe Torque | 69 lb/in |
| Hz | 60 Hz |
| Max. Overhung Load | 245 |
| Ratio | 6:1 |
| Weight | 36.0 LB |

