- Coupling Size: L070
- Insert Style: Solid
- Material: Neoprene
- Black
features
- Oil-resistant rubber
- Excellent flexibility and shock absorption
| HP @ RPM | 1.26 hp @ 1800 rpm |
| Temperature Range [Max] | 225 °F |
| Torque Rating | 44.1 in lb |
| Coupling Size | L070 |
| Material | Neoprene |
| Color | Black |
| Temperature Range [Min] | -55 °F |
| RPM [Max] | 14000 rpm |
| No. of Legs | 6 |
| Outside Dia. | 1.35938 in |
| Insert Style | Solid |
| Weight | 0.02 LB |
| EAN or UPC | 662289094936 |

