- 16 Diametral Pitch, 14.5° Pressure Angle, 1.25" Pitch Diameter, 0.625" Bore, Right Hand, Single Lead Worm
description
- The efficiency of a worm gear drive depends on the lead angle and number of starts in the worm. The angle generally decreases with increasing ratio and worm pitch diameter. For increased efficiency the ratio should be kept low.
features
- Increased efficiency with lower ratios
- Resistance to back driving with some ratios
- Minimal space requirements
- High ratio speed reduction
- Smoothest, quietest form of gearing
- 90° nonintersecting shaft applications
| Length Through Bore | 1.25 in |
| Right / Left Hand | Right Hand |
| Face Thread Length | 1.25 in |
| Outside Dia. | 1.25 in |
| Material | Steel |
| Keyway | Yes |
| Pitch Diameter | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | N/A |
| Keyway Size | 1/8 x 1/16 |
| Diametral Pitch | 16 |
| No. of Leads | Single |
| Bore Size | 0.625 in |
| Pressure Angle | 14 1/2 degrees |
| Weight | 0.26 LB |

