- Support Hardware of Motor Mount for Size 107 Straight or Tapered Shaft Mount Reducer
features
- Increased rigidity
| Component | Support Hardware |
| Base to O/P Shaft Center Height [Min] | 10.42 in |
| Base to O/P Shaft Center Height [Max] | 25.76 in |
| AGMA Unit Size | 107 |
| Use With | 107, 107S |
| Weight | 14.97 LB |
| EAN or UPC | 662460490083 |

