- Support Hardware of Motor Mount for Size 115 Straight or Tapered Shaft Mount Reducer
features
- Increased rigidity
| AGMA Unit Size | 115 |
| Base to O/P Shaft Center Height [Max] | 25.35 in |
| Use With | 115T, 115S |
| Component | Support Hardware |
| Base to O/P Shaft Center Height [Min] | 8.58 in |
| Weight | 15.79 LB |
| EAN or UPC | 662460490120 |

