- Support Hardware of Motor Mount for Size 203 Straight or Tapered Shaft Mount Reducer
features
- Increased rigidity
| Component | Support Hardware |
| AGMA Unit Size | 203 |
| Use With | 203T, 203S |
| Base to O/P Shaft Center Height [Min] | 8.89 in |
| Base to O/P Shaft Center Height [Max] | 24.27 in |
| Weight | 26.28 LB |
| EAN or UPC | 662460490137 |

